Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 2.0mm, 2FL, Single, 1-1/2 219-001150

Carbide End Mill, 2.0mm, 2FL, Single, 1-1/2 (Discontinued)

  • Mfr # 219-001150
  • Zoro # G3026978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-001150
Zoro #
G3026978
UPC #
888226027847
Country of Origin
United States

Dimensions

Milling Diameter
2.00mm
Length of Cut
4.00mm
Overall Length
1 1/2 in
Shank Dia.
3.00mm
Dimension Type
Metric
Milling Dia.
2.00mm
Neck Dia.
3.00mm

Details

Helix Angle
30 Degrees
Shank Type
Straight
List Number
219
End Mill Material
Carbide
Grade
General Purpose
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Cutting Direction
Right Hand
Single End/Double End
Single End

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.