This item is Discontinued.

Monster Carbide End Mill, 2.0mm, 4FL, Single, 39.0mm 220-001150

Carbide End Mill, 2.0mm, 4FL, Single, 39.0mm (Discontinued)

  • Mfr # 220-001150
  • Zoro # G3026899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-001150
Zoro #
G3026899
UPC #
888226028813
Country of Origin
United States

Dimensions

Milling Diameter
2.00mm
Length of Cut
4.00mm
Overall Length
39.00mm
Shank Dia.
3.00mm
Neck Dia.
3.00mm
Milling Dia.
2.00mm
Dimension Type
Metric

Details

Helix Angle
30 Degrees
Shank Type
Straight
List Number
220
End Mill Material
Carbide
Item
Ball End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Ball Nose
Grade
General Purpose
Finish
Bright (Uncoated)
Pitch
Equal
End Mill Cutting Type
Center Cutting
Number of Flutes
4

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.