This item is Discontinued.

Monster Carbide End Mill, 5/64In, 4FL, Single, 1-1/2 223-001005MC

Carbide End Mill, 5/64In, 4FL, Single, 1-1/2 (Discontinued)

  • Mfr # 223-001005MC
  • Zoro # G3026759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223-001005MC
Zoro #
G3026759
UPC #
888226032728
Country of Origin
United States

Dimensions

Milling Diameter
5/64"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
5/64"

Details

Helix Angle
30 Degrees
Shank Type
Straight
List Number
223
End Mill Material
Carbide
Number of Flutes
4
Item
Ball End Mill
Pitch
Equal
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Grade
General Purpose

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.