
N/C Spot Drill, 120 deg. included angle, 3/16 in size, 3/4 in LOC, 2 in overall length, AlTiN finish
Mfr # 402-187120B
Zoro # G522434793
product price:Â $29.49
/eaKey Features
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Length
2 in
Shank Dia.
3/16 in
Included Angle
120º
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402-187120B
Zoro #
G522434793
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/4 in
Details
Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
120º
Helix Angle
20º
For Use With
Steel, stainless steel and cast iron
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.