N/C Spot Drill, 140 deg. included angle, 5/16 in size, 1 in LOC, 2-1/2 in overall length, bright finish

  • Mfr # 402-312140

  • Zoro # G322434306


product price:  $39.75
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Included Angle
140º
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402-312140
Zoro #
G322434306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
1 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Included Angle
140º
Helix Angle
20º
For Use With
Steel, stainless steel, cast iron and non-ferrous metals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.