Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/32in Hex Screwdriver Bit 125mmL
- Mfr # 3606
- Zoro # G423582029
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3606
- Zoro #
- G423582029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/32 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3606 Professional Hex Screwdriver Bit This 3/32in hex screwdriver bit is built around a 1/4in hex shank for secure driver compatibility and consistent fit. With an overall length of 125mm (4.92in), it helps extend reach while maintaining controlled, precise engagement on hex fasteners. Manufactured from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior and a strong inner core, and the stamped size marking provides quick, permanent identification in a professional tool setup. Key Benefits 3/32in hex bit with 1/4in hex shank for broad driver compatibility. 125mm (4.92in) overall length supports added reach and access. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast, permanent identification and better organization. Meets or exceeds ANSI standards for consistent performance and reliability. SKU 3606 is designed for professional technicians who need dependable precision-drive hand tool bits that hold up under heavy use. The combination of heat treatment, High Speed Steel construction, and clear size identification helps reduce downtime and improves workflow when selecting the correct bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.