Shop MONTEZUMA
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pro Mechanics Cart - Metallic Gray with Titanium-colored Aluminum pulls
- Mfr # MPMC36MGT6
- Zoro # G913119612
product price:Â
$
1,809.99
/ea
Key Features
Overall Height
24.25 in
Overall Length
48 in
Overall Width
36 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPMC36MGT6
- Zoro #
- G913119612
- UPC #
- 67472282402
- Country of Origin
- China
- Material
- Steel
- Color
- Metallic Gray
Dimensions
- Overall Height
- 24.25 in
- Overall Length
- 48 in
- Overall Width
- 36 in
Description
Montezuma Storage Work Carts - 36.00 x 48.00 Montezuma Pro Series Mechanics Cart with Metallic Gray Finish/Titanium-colored Aluminum Pulls &Electrical Grommet
- Till area includes tool racks on both sides: one side hangs screw drivers and ratchets and the other hangs pry bars
- Electrical grommet in till and power cord (4 sockets + 2 USBs)
- Drawers include raise and release locking
- Top of cabinet slides back and forth on 100 lb. Ball Bearing Slides
- Top has a stainless steel finish
- There's vertical storage up to 36"
- Weight capacity: 1000 lbs
- Metallic Gray with Titanium-colored Aluminum Pulls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.