Stanchion Belt Barrier Yellow Post 11ft. Yel. Open. Belt

  • Mfr # ES400C-YW-BEWARYB-11

  • Zoro # G001028284


product price:  $71.65
/ea

Key Features

Belt Length
11 ft
Material
Steel
Height (In.)
40 ines
Finish
Yellow Powder Coat
Color
Yellow With "BEWARE OPEN PIT" Black LETTER OPEN PIT LOGO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES400C-YW-BEWARYB-11
Zoro #
G001028284
UPC #
730167472678
Country of Origin
China

Dimensions

Belt Length
11 ft
Height (In.)
40 ines

Details

Material
Steel
Finish
Yellow Powder Coat
Color
Yellow With "BEWARE OPEN PIT" Black LETTER OPEN PIT LOGO

Description

Our high-visibility retractable belt stanchion safety stanchions with red, yellow, or orange posts promote safe work environments by effectively blocking restricted access areas and signaling caution in hazard zones. This retractable safety belt comes in a wide variety of colors and safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Designed for daily use, built in belt braking technology prevents damage upon retraction and full-circumference rubber floor protectors keep surfaces safe from damage. The weighted concrete base makes this a sturdy and durable option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.