Zoro Homepage

447 Super U - Joint

  • Mfr # M12-447

  • Zoro # G216210184


product price: $49.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12-447
Zoro #
G216210184
UPC #
746079018903
Country of Origin
China

Description

Forged and case-hardened alloy steel crosses and heat-treated needle bearings cold-formed radial bearing cups for 360 degree lubrication distribution superior-quality seals and a grease fitting in the cross body or end caps for easy maintenance. Features -Bearing cap style - 2 grooved 2 plain. -Bearing cap diameter axis 1 - 1.125 in. -Width overall axis 1 - 2.563 in. -Bearing cap diameter axis 2 - 1.188 in. -Width overall axis 2 - 3.622 in. -Universal joint material - Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.