Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Assembly, 515042

  • Mfr # 515042

  • Zoro # G8188687


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Wheel Pilot Diameter
86.8mm
Wheel Stud Quantity
6
Flange Diameter
183mm
Flange Offset
45.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515042
Zoro #
G8188687
UPC #
614046780330
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
86.8mm
Flange Diameter
183mm

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
6
Flange Offset
45.6mm
Flange Bolt Hole Quantity
4

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.