
Metal 28.4 W, Navy
Mfr # B2A1J1D1X0
Zoro # G011326592
product price: $638.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Navy
Material
Metal
Overall Width
28.4
Features
Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2A1J1D1X0
Zoro #
G011326592
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28.4
Details
Color
Navy
Material
Metal
Features
Shelves
Description
Introducing our newest offering: fully assembled Compass Cabinets, ready to ship in just 10 days! Experience the convenience and efficiency of instant organization with our popular Compass Cabinet - Midi H2 model, featuring a standard back panel, standard side panels, no doors, shelves, and casters. Whether it's in the classroom, office, or workshop, the benefits are endless. From increased productivity to reduced stress and improved space functionality, our Compass Cabinets empower you to focus on what matters most. Perfect for student-centered and project-based learning environments, these cabinets are designed to keep your supplies, tools, and resources easily accessible. Make space for innovation and streamline your storage solutions with Compass Cabinets today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.