Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal 42 W, Grey

  • Mfr # D3A1B1E1X0

  • Zoro # G411326628


product price: $1,076.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Metal
Features
Cubbies
Overall Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3A1B1E1X0
Zoro #
G411326628
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42

Details

Color
Grey
Material
Metal
Features
Cubbies

Description

Introducing the MooreCo Compass Cabinet - your ultimate companion in empowering students to think, create, and explore! With our extensive line of modular cabinets, learning becomes a journey of fun and discovery. Designed for maximum activity flexibility, Compass cabinets offer limitless configuration options, including shelves and open storage, to suit your classroom's unique needs. Featuring a platinum metal back panel and cubbies for enhanced organization, our cabinets are meticulously crafted to inspire creativity and engagement. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Transform your learning environment today and unlock endless possibilities for student growth and success.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.