Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Brushless DC Motor, ECM, 1/15 HP, 1550 rpm 5SME59BLA1038

Brushless DC Motor, ECM, 1/15 HP, 1550 rpm (Discontinued)

  • Mfr # 5SME59BLA1038
  • Zoro # G0618414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SME59BLA1038
Zoro #
G0618414
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
2 4/5 in
Overall Length
6 3/4 in
Body Dia.
3 3/10 in
Shaft Length
2 39/64 in
Length Less Shaft
4 21/32 in
Shaft Dia.
5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
1/15
RPM Range
1501-1600
Voltage
115
Phase
1
Nameplate RPM
1550
No. of Speeds
1
Mounting Pattern
2 4/5 in Diameter Bolt Circle
Max. Ambient Temp.
55 Degrees C
Motor Bearings
Ball
Hz
60
Plug Type
2 Prong Lyall M-2-24
Ins. Class
B
Motor Frame Material
Cast Aluminum
Frame Material
Aluminum
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Item
Brushless DC Motor
Duty
Continuous
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Ambient Temperature
-40 to 55 Degrees C
Standards
UL Recognized (E306123)
Full Load Amps
1.3
Frame
Nonstandard
Includes
Lead Cord
Application
Condenser and Evaporator Fans, Walk In Coolers, and Freezers
Motor Service Factor
1.00
Capacitor Required
No
Stud Quantity
8 (4 Each End)

Description

Brushless DC Motor, 1/15 HP, 1550 Nameplate RPM, Nonstandard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 1.3, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 6 3/4 in, Length Less Shaft 4 21/32 in, Shaft Dia. 5/16 in, Shaft Length 2 39/64 in, Body Dia. 3 3/10 in, Continuous Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.