Direct Drive Blower Motor, 3.3

  • Mfr # 5204A
  • Zoro # G5246631
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
HP
1/15
Output Watts
50 W
RPM Range
1,501-1,600
Voltage
208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204A
Zoro #
G5246631
UPC #
815585024699
Country of Origin
Mexico

Dimensions

Shaft Length
1 in
Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Length Less Shaft
4 1/16 in
Bolt Circle Dia.
2 7/8 in
Overall Length
4 13/16 in
Lead Length
15 in
Body Diameter
3.3 in
Shaft Diameter
5/16 in
Bolt Circle Diameter
2 7/8 in
Frame Size
3.3

Details

Motor Sub Application
Refrigerator/Freezer
HP
1/15
Output Watts
50 W
RPM Range
1,501-1,600
Voltage
208V AC to 230V AC
Phase
Single
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,550
No. of Speeds
1
Motor Application
HVAC/R
Frame
3.3
Motor Shaft Design
Flat
Motor Bearings
Ball
Max. Ambient Temp.
25 Degrees C
Capacitor Required
No
Hz
50/60 Hz
Motor Mounting Type
Ring/Stud
Standards
CSA, UL
Plug Type
Round 2 Pin
Full Load Amps
0.63 A
Application
Fan/Blower
Motor Mounting Position
Vertical Shaft Down
Motor Frame Material
Steel
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Mounting Pattern
2-4/5 in Diameter Bolt Circle
Duty
Continuous
Ambient Temperature
-40 Degrees to 25 Degrees C
Frame Material
Steel
Includes
Special Mounting Bracket - Direct Replacement for Hussman/Krack Units
Motor Design
ECM
Item
ECM Direct Drive Blower Motor
Ins. Class
B
Motor Thermal Protection
Electronic
Voltage @ 50Hz
208-230V AC
Mounting Holes
4
Usable @ 200V
No
RPM @ 50Hz
1,550 RPM
Number of Shafts
1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
0.63 A
Usable @ 208V
Yes
Mounting Stud Pattern
2 4/5 in
HP @ 50Hz
1/15
Weight
4 lb
Mounting
Stud
Number of Speeds
1
Frequency
60/50 Hz
Sub Application
General Purpose
Series
Arktic(R) 59
For Motor Replacement
PSC Direct-Drive Induction Motor
Nameplate Horsepower @ 50 Hz
1/15 hp
Motor Enclosure Type
Totally Enclosed Air-Over
ECM Motor Type
Constant RPM
Wattage
52 W
Product Type
Fan and Blower Motor
Ambient Temperature - Maximum
25 Degrees C
Mounting Position
Vertical Shaft Down
Nameplate Voltage @ 50 Hz
230V AC
Nameplate RPM @ 50 Hz
1,550 RPM
Shaft Design
Flat
Full Load Current @ 50 Hz
0.63 A
Compatible with External Controller
Not External Control Compatible
Insulation Class
B
Rated Horsepower
1/15 hp
Includes User Interface
User Interface Not Included
Nameplate Service Factor @ 60 Hz
1
Control Connector Configuration
2-Pin
Full Load Current @ 60 Hz
0.63 A
Bearing Type
Ball

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Vertical Shaft Down

Ratings & reviews