Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, ECM, 1/4 In. L, CCWLE 5R023

Unit Bearing Motor, ECM, 1/4 In. L, CCWLE (Discontinued)

  • Mfr # 5R023
  • Zoro # G0845801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R023
Zoro #
G0845801
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 7/16 in
Overall Length
4 9/16 in
Shaft Length
5/16 in
Length Less Shaft
4 1/4 in
Bolt Circle Dia.
2 13/16 in
Stud Size
#8-36
Lead Length
15 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
38 W
HP
1/20
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,550
Frame
Non-Standard
Hz
60 Hz
Motor Thermal Protection
Electronic
Motor Service Factor
1
Frame Material
Aluminum
Motor Design
ECM
Ins. Class
B
Ambient Temperature
-40 to 55 Degrees C
Standards
CSA, UL
Motor Mounting Position
All Angle
Full Load Amps
0.45 A
Duty
Continuous
Application
Beverage Merchandisers and Vending Machines, Condenser Fans, Ice Machines, Walk-in Coolers and Freezers
Mounting Pattern
(4) 0.147 in Dia Drilled Holes 5/8 x 1-1/8 in on Each Foot, (5) 0.15 in Dia Cored Holes on 2.813 in Dia Bolt Circle on Rear
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Threaded
Motor Application
HVAC/R
Motor Frame Material
Aluminum
Max. Ambient Temp.
55 Degrees C
Item
ECM Unit Bearing Motor
Plug Type
2 Prong Lyall M-2-24
Motor Mounting Type
Rear/Foot
Motor Bearings
Unit
No. of Speeds
1
Includes
Mounting Bracket
Usable @ 208V
No
Features
Electronically Commutated (ECM), Electronically Protected
Duty Cycle
Continuous
Usable @ 200V
No
Weight
4 lb
Mounting Stud Pattern
2 in x 4 in

Description

ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.45 A Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.