Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, ECM, 5/16 In. L SSC2B12CSHI1

Unit Bearing Motor, ECM, 5/16 In. L (Discontinued)

  • Mfr # SSC2B12CSHI1
  • Zoro # G4025640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC2B12CSHI1
Zoro #
G4025640
UPC #
815585025269
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Overall Length
3 1/2 in
Shaft Length
5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
12W to 4W
RPM Range
1501-1600
Voltage
115
Phase
1
Motor Shaft Rotation
CWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1550
No. of Speeds
1
Motor Design
ECM
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.00
Application
Condenser Fan
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
Duty
Continuous
Motor Bearings
Ball
Frame
Non-Standard
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Capacitor Required
No
Hz
60
Ambient Temperature
40 Degrees C
Motor Mounting Type
Rear/Foot
Full Load Amps
0.30
Standards
UL (E258064)
Item
ECM Unit Bearing Motor
Motor Application
HVAC/R

Description

ECM Unit Bearing Motor, ECM, Motor Enclosure Design Totally Enclosed Air-Over, 12W to 4W HP, 1550 Nameplate RPM, Non-Standard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 0.30, Motor Mounting Type Rear/Foot, Auto Motor Thermal Protection, No. of Speeds 1, Motor Shaft Rotation CWLE, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Overall Length 3 1/2 in, Motor Shaft Design Threaded, Shaft Dia. 1/4 in, Shaft Length 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.