This item is Discontinued.

Morrill Unit Bearing Motor, Steel, 2-3/5 In. L 5sme59dva2009

Unit Bearing Motor, Steel, 2-3/5 In. L (Discontinued)

  • Mfr # 5sme59dva2009
  • Zoro # G3701153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5sme59dva2009
Zoro #
G3701153
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
2 27/32 in
Shaft Dia.
5/16 in
Length Less Shaft
3 1/3 in
Overall Length
5 31/32 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
38
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115/208-230, 208-230, 208-240
Phase
1
Voltage
208-230
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Hz
60/50
Motor Shaft Design
Flat
Motor Frame Material
Steel
Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Design
ECM
Item
Unit Bearing Motor
Motor Thermal Protection
Auto
Full Load Amps
0.45
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
55 Degrees C
Motor Service Factor
1.00
Motor Application
HVAC/R

Description

Unit Bearing Motor, ECM, Totally Enclosed Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 208-230, Hz 60/50, 1 Phase, Full Load Amps 0.45, Output Watts 38, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Overall Length 5 31/32 in, Motor Shaft Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.