19Ft 6X1.5X.050 4/6 Tp, 19 ft. 6 in L, 1-1/2" W, 0.050" Thick

  • Mfr # 4081462340

  • Zoro # G0608846


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Length
19 ft. 6 in
Width
1-1/2"
Thickness
0.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4081462340
Zoro #
G0608846
UPC #
-
Country of Origin
United States

Dimensions

Length
19 ft. 6 in
Width
1-1/2"
Thickness
0.050"

Details

Item
19Ft 6X1.5X.050 4/6 Tp

Description

19Ft 6X1.5X.050 4/6 Tp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.