This item is Discontinued.

No Product Image Available

Auger Bit, Double Cut Premium, 1-1/16 in dia, 18 in OAL, 2 Flutes, 7/16 in Shank, Quick-Change Shank (Discontinued)

  • Mfr # WSAB181062
  • Zoro # G009041377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSAB181062
Zoro #
G009041377
UPC #
50326125611
Country of Origin
Japan

Dimensions

Overall Length
18 in
Drill Bit Size
1-1/16 in
Diameter
1-1/16 in

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.