Band Saw Blade, 15 ft. 3" L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick

  • Mfr # ZWEG360C34MAVPR

  • Zoro # G3557259


product price:  $83.15
/ea

Key Features

Length
15 ft. 3"
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWEG360C34MAVPR
Zoro #
G3557259
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft. 3"
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft 3 in
Blade Thickness
0.042 in
Overall Width
1 1/4 in
Blade Length
15 ft 3 in
For Material Thickness
1/32 in
Blade Width
1 1/4 in
For Material Width
1-3/4 in to 7 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Thickness - Minimum
3/4 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 3/4 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
7 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Tooth Type
Variable
Grade
M42
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Cutting Edge Style
Raker, Variable
Use Case
Production
Blade Series
Achiever
Materials Cut
Aluminum, Stainless Steel
Tip Material
Bi-Metal
Primary Material Application
Steel & Steel Alloys
Series
Maverick(R)
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tool Steel
Cut Type
Straight
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 3 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.