Band Saw Blade, 7 ft. 8-1/2" L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # ZWED025C812M42-7' 8-1/2"
Zoro # G2699794
product price:Â $32.19
/eaKey Features
Length
7 ft. 8-1/2"
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZWED025C812M42-7' 8-1/2"
Zoro #
G2699794
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft. 8-1/2"
Width
1/2"
Thickness
0.025"
Overall Length
7 ft 8-1/2 in
Overall Width
1/2 in
For Material Width
3/4 in to 2-1/2 in
Blade Width
1/2 in
For Material Thickness
1/8 in to 3/16 in
Blade Thickness
0.025 in
Blade Length
92-1/2 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Width - Maximum
2 in
Overall Thickness
0.03 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
3/16 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 92-1/2 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.