Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick

  • Mfr # 1644101140 -9'6"

  • Zoro # G2587776


product price:  $19.45
/ea

Key Features

Length
9 ft. 6 in
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1644101140 -9'6"
Zoro #
G2587776
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft. 6 in
Width
3/4"
Thickness
0.032"
Overall Length
9 ft 6 in
Overall Width
3/4 in
Blade Width
3/4 in
Blade Thickness
0.032 in
Blade Length
114 in
For Material Width
1/2 in and up
For Material Thickness
3-1/2 in to 4 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Thickness - Minimum
3/8 in
Overall Thickness
0.03 in
For Material Width - Minimum
3/8 in
For Material Width - Maximum
5/8 in
For Material Thickness - Maximum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Wood
Material
Carbon Steel
Tooth Type
Raker
Grade
Flex Back
Application
Metal Cutting, Wood Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Cutting Edge Style
Raker
Use Case
General/Maintenance
Tip Material
Carbon Steel
Primary Material Application
Wood
Blade Material
Carbon Steel
Materials Cut
Aluminum, Plastic, Wood
Blade Series
Flex Back
Blade Type
Carbon Flex Back
Cut Type
Straight
Compatible Product Type
Band Saws
Series
Flex Back
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 114 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 3-1/2 in to 4 in, For Material Width 1/2 in and up, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.