Morse
Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3
- Mfr # ZWEP321216MC
- Zoro # G2268841
$16.99
Subtotal: $16.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 12/16
- Thickness 0.020"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORSE Prtbl Bnd Saw Blade, Bmetal, 27-3/16in, PK3 ZWEP27811MC
- MORSE Saw Blade - 8Ft 9 X 1/ 2 X .025 X 6R Hb 6634061050
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 ZWEP32811MC
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 ZWEP351418MC
- MORSE Band Mat 1 35 10/14 3955131500
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 ZWEP351216MC
- MORSE 10Ft 6 X 3 /4 X .035 X 5/8 M42 4254581260
- MORSE 13Ft 6 X 1/ 4 X .025 X 14R Hb Blade 6632141620
- MORSE Band Mat 1/2 25 10/14 3934131544
- M.K. MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, ZWEP4418W
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 46TX86
- Morse Portable Band Saw Blades