This item is Discontinued.

Morse NC Spotting Drill, Regular Length, Series 1441C, 34 Diameter, 5316 Overall Length, 112 Cutt 11950

NC Spotting Drill, Regular Length, Series 1441C, 34 Diameter, 5316 Overall Length, 112 Cutt (Discontinued)

  • Mfr # 11950
  • Zoro # G108046839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11950
Zoro #
G108046839
UPC #
686125119508
Country of Origin
United States

Description

pMorse NC Spotting Drill, Regular Length, Series 1441C, 34 in Diameter, 5316 in Overall Length, 112 in Cutting Depth, 2 Flutes, 112 in Flute Length, 34 in Shank, Straight Shank, 120 deg Point, Standard Point, Right Hand Cutting Direction, M42 HSSCo 8 Cutting Edge, M42 HSSCo 8, Bright, Applicable Materials Tough, High Tensile Strength Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.