This item is Discontinued.

No Product Image Available

NC Spotting Drill, Regular Length, Series 1441C, 38 Diameter, 312 Overall Length, 1 Cutting D (Discontinued)

  • Mfr # 11947
  • Zoro # G408046843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11947
Zoro #
G408046843
UPC #
686125119478
Country of Origin
United States

Description

pMorse NC Spotting Drill, Regular Length, Series 1441C, 38 in Diameter, 312 in Overall Length, 1 in Cutting Depth, 2 Flutes, 1 in Flute Length, 38 in Shank, Straight Shank, 120 deg Point, Standard Point, Right Hand Cutting Direction, M42 HSSCo 8 Cutting Edge, M42 HSSCo 8, Bright, Applicable Materials Tough, High Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.