This item is Discontinued.

Morse NC Spotting Drill, Series 1440, 516 Diameter, 212 Overall Length, 1 Cutting Depth, 2 Flutes,  54782

NC Spotting Drill, Series 1440, 516 Diameter, 212 Overall Length, 1 Cutting Depth, 2 Flutes, (Discontinued)

  • Mfr # 54782
  • Zoro # G808046856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54782
Zoro #
G808046856
UPC #
686125547820
Country of Origin
United States

Description

pMorse NC Spotting Drill, Series 1440, 516 in Diameter, 212 in Overall Length, 1 in Cutting Depth, 2 Flutes, 1 in Flute Length, 516 in Shank, Straight Shank, 140 deg Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials Tough, High Tensile Strength Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.