Shop All Spotting Drills
This Product is Discontinued
Morse
NC Spotting Drill, Series 1440T, 12 Diameter, 3 Overall Length, 114 Cutting Depth, 2 Flutes, (Discontinued)
Mfr # 92952
Zoro # G008046809
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 92952
- Zoro # G008046809
- UPC # 686125929527
- Country of Origin United States
- Category Spotting Drills
Description
pMorse NC Spotting Drill, Series 1440T, 12 in Diameter, 3 in Overall Length, 114 in Cutting Depth, 2 Flutes, 114 in Flute Length, 12 in Shank, Straight Shank, 90 deg Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials Tough, High Tensile Strength Materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- IRWIN Safety Knife Rounded Safety Blade, 6 in L (2088600)
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- Morse Countersinks, Center Drills & Spotting Drills