Shop All Spotting Drills
This Product is Discontinued
Morse
NC Spotting Drill, Series 1440T, 516 Diameter, 212 Overall Length, 1 Cutting Depth, 2 Flutes, (Discontinued)
Mfr # 92962
Zoro # G008046663
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Morse
- MFR # 92962
- Zoro # G008046663
- UPC # 686125929626
- Country of Origin United States
- Category Spotting Drills
Description
pMorse NC Spotting Drill, Series 1440T, 516 in Diameter, 212 in Overall Length, 1 in Cutting Depth, 2 Flutes, 1 in Flute Length, 516 in Shank, Straight Shank, 140 deg Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials Tough, High Tensile Strength Materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- WRIGHT TOOL Attachment 3/8" Drive Impact Adaptor - 3 (3899)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Double, 3In (239-001020)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-7806)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- DEWALT Replacement Centering Bit (DW5945)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- CENTURY DRILL & TOOL Spot Welding Cutter, 3/8 in. (17224)
- Morse Countersinks, Center Drills & Spotting Drills