Shop MORVAT
See all product information
Create Account
Heavy Duty Brass & Rubber 2 Way Garden Hose Y Splitter
- Mfr # MOR-RG-BCONNECTOR-2-A
- Zoro # G923352320
product price:Â
$
16.99
/ea
Key Features
Number of Outlets
2
Features
Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
Height
2.4 in
Threading Size
US Standard NH 3/4" threads
Application
Lawn and Garden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-RG-BCONNECTOR-2-A
- Zoro #
- G923352320
- UPC #
- 764606583021
- Country of Origin
- China
- Number of Outlets
- 2
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Application
- Lawn and Garden
- Material
- Brass
- Item
- Garden Hose Splitter
- Connection
- 3/4" GHT
- Max. Pressure
- 110 psi
Dimensions
- Height
- 2.4 in
- Threading Size
- US Standard NH 3/4" threads
- Width
- 3 in
Description
Morvat's 2 Way Y hose splitter instantly doubles your water source. The dual-valve design ensures efficient water control. Universally compatible with US Standard NH 3/4" threads, fitting seamlessly with various water sources. Rugged heavy-duty 100% leakproof design, crafted from high-quality brass and rubber for superior durability. The heavy-duty top connection allows easy hand or wrench attachment with a 360 rotatable swivel. Backed by a 1-year manufacturer warranty for added assurance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.