Shop MORVAT
See all product information
Create Account
Nickel Plated Brass Source Quick Connect Hose Fittings for, 2PK
- Mfr # MOR-NP-SQCONNECTOR-2-A
- Zoro # G823352291
product price:Â
$
16.99
/pk of 2, $8.50/ea
Key Features
Material
Nickel Plated Brass
Threading Size
US Standard NH 3/4" threads
Height
1 in
Width
3 in
Removeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOR-NP-SQCONNECTOR-2-A
- Zoro #
- G823352291
- UPC #
- 680168518434
- Country of Origin
- China
Dimensions
- Threading Size
- US Standard NH 3/4" threads
- Height
- 1 in
- Width
- 3 in
Details
- Material
- Nickel Plated Brass
- Removeable
- Yes
- Item
- Garden Hose Adapter
- Type
- Male/Female
- Max. Pressure
- 110 PSI
- Coupling Description
- Quick Connector
- Connection
- 3/4" GHT
- Leak Proof
- Yes
Description
Morvat's comprehensive set features 6 female and 6 male water hose quick connectors, ensuring hassle-free connections. Crafted from top-quality nickel plated brass, these connectors withstand high water pressure in diverse weather conditions, guaranteeing durability. The Type S connector easily fits standard 3/4" garden hoses and maintains flow and pressure up to 250 PSI. With a quick-release design, arthritis-friendly, and a 1-year warranty, Morvat offers superior reliability in hose connectivity.
- COMPLETE SET- Includes 2 Female & 2 Male water hose quick connectors, Roll of Teflon Tape, 4 extra rubber hose washers, & 4 extra leak protectant O-rings.
- NICKEL PLATED BRASS- Made from the highest quality solid brass & plated with corrosion resistant nickel for maximum durability & strength. Easily withstands high water pressure in all outdoor weather conditions without breaking, rusting, or corroding. The quick release allows for easy connecting & disconnecting of all hose accessories, perfect for those with arthritis & limited hand mobility.
- TYPE S CONNECTOR- Easily connects & disconnects with all US NH Standard 3/4" Garden Hose water sources & faucets. Fits all standard sized garden hoses, water outlets, bibs, & more!
- MAINTAIN FLOW & PRESSURE- Maintains water flow & pressure & easily stands up to 250 PSI. Utilizes expertly machined fittings to provide a watertight seal preventing any leaks or drips.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.