Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, 90 Degrees, WDRS Swivel

  • Mfr # 41.922

  • Zoro # G1873615


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in (F)NPTF x 3/4 in (F)NPTF
Rotation
Self Rotating
Flow
Single
Max. Speed
150 RPM
Body Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.922
Zoro #
G1873615
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/4 in (F)NPTF x 3/4 in (F)NPTF
Body Dia.
1.97 in
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Overall Length
6.39 in
Stationary Port Thread Size
3/4 in
Shaft Thread Length
1 17/64 in
Body Diameter
1.97 in
Rotating Shaft Thread Size
3/4 in

Details

Item
90 Degree Rotary Swivel Union
Rotation
Self Rotating
Flow
Single
Max. Speed
150 RPM
Max. Temp.
180 Degrees F
Standards
ISO 9001
Type
WDRS Swivel
Connection
NPTF x NPTF
Max. Pressure
150 to 300 psi
Material of Construction
Stainless steel
Pipe Fitting Material
Stainless Steel
Fitting Material
Stainless Steel
Rotating Shaft Connection Type
NPTF
Maximum Speed
130 RPM
Number of Passages
1
Internal Fitting Material
Stainless Steel
Seal Material
Nitrile Rubber
Thread Rotation
Right Hand
Internal Fitting Material Grade
304
Minimum Operating Temperature
40 Degrees F
Flow Direction
Single-Flow
Fitting Material Grade
304
Bearing Type
Dual Bearings
Stationary Port Connection Type
NPTF
Maximum Operating Temperature
180 Degrees F

Description

Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 180 Degrees F, Maximum Speed 130 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 6.39 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 3/4 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.