Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, DGE, NPTF x NPTM, 1 1/4In

  • Mfr # 34.856

  • Zoro # G5099491


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 1 1/4 in NPTF - Outlet 1 1/4 in NPTM
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Body Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34.856
Zoro #
G5099491
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet 1 1/4 in NPTF - Outlet 1 1/4 in NPTM
Body Dia.
2.36 in
Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Rotating Shaft Thread Size
1-1/4 in
Overall Length
4.17 in
Body Diameter
2.36 in
Stationary Port Thread Size
1 1/4 in
Shaft Thread Length
51/64 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Material of Construction
Stainless steel
Standards
ISO 9001
Connection
NPTF x NPTM
Max. Temp.
250 Degrees F
Max. Pressure
4000 psi
Type
DGE Inline Medium Single Bearing System Swivel, O-Ring Seal
Pipe Fitting Material
Stainless Steel
Seal Material
Nitrile Rubber
Fitting Material
Brass
Fitting Material Finish
Nickel-Plated
Stationary Port Connection Type
NPTF
Flow Direction
Single-Flow
Rotating Shaft Connection Type
NPTM
Maximum Operating Temperature
250 Degrees F
Internal Fitting Material Grade
304
Bearing Type
Thrust Ball Bearings
Thread Rotation
Right Hand
Maximum Speed
30 RPM
Internal Fitting Material
Stainless Steel
Number of Passages
1

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.17 in, Pipe Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.