Zoro Homepage

Rotary Union, Self Rotating, DXG Swivel

  • Mfr # 37.463

  • Zoro # G1873691


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Size
3/8 in (F)NPTF x 3/8 in (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Body Dia.
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37.463
Zoro #
G1873691
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/8 in (F)NPTF x 3/8 in (M)NPTM
Body Dia.
1.34 in
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Shaft Thread Length
25/64 in
Rotating Shaft Thread Size
3/8 in
Body Diameter
1.34 in
Stationary Port Thread Size
3/8 in
Overall Length
3.3 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 3.3 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.