Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, WDC Swivel, NPTF, 1/2In

  • Mfr # 43.354

  • Zoro # G5099437


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 1/2 in NPTF - Outlet 1/2 in NPTF
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Body Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.354
Zoro #
G5099437
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet 1/2 in NPTF - Outlet 1/2 in NPTF
Body Dia.
1.77 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Stationary Port Thread Size
1/2 in
Overall Width
1.26 in
Overall Length
1.77 in
Rotating Shaft Thread Size
1/2 in
Body Diameter
1.77 in
Shaft Thread Length
19/32 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Material of Construction
Stainless steel
Type
WDC 90 Deg Dual Bearing System Swivel, O-Ring Seal
Standards
ISO 9001
Connection
NPTF x NPTF
Max. Temp.
250 Degrees F
Max. Pressure
4000 psi
Pipe Fitting Material
Stainless Steel
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Number of Passages
1
Internal Fitting Material
Stainless Steel
Bearing Type
Slide Bearing
Rotating Shaft Connection Type
NPTF
Stationary Port Connection Type
NPTF
Fitting Material Finish
Nickel-Plated
Thread Rotation
Right Hand
Internal Fitting Material Grade
304
Seal Material
Nitrile Rubber
Maximum Speed
30 RPM
Flow Direction
Single-Flow

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.