Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In

  • Mfr # 40.039

  • Zoro # G5131235


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Body Dia.
1.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40.039
Zoro #
G5131235
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
Body Dia.
1.77"
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Shaft Thread Length
7/16 in
Body Diameter
1.77 in
Overall Length
1.77 in
Stationary Port Thread Size
3/8 in
Rotating Shaft Thread Size
3/8 in
Overall Width
1.26 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Connection
NTPF X NPTM
Max. Pressure
2200 psi
Material of Construction
Stainless steel
Max. Temp.
200 Degrees F
Type
WDG 90 Degrees Swivel, O-Ring Seal
Standards
ISO 9001
Pipe Fitting Material
Stainless Steel
Maximum Speed
30 RPM
Maximum Operating Temperature
200 Degrees F
Internal Fitting Material
Stainless Steel
Thread Rotation
Right Hand
Internal Fitting Material Grade
304
Fitting Material Finish
Nickel-Plated
Number of Passages
1
Rotating Shaft Connection Type
NPTM
Seal Material
Nitrile Rubber
Flow Direction
Single-Flow
Bearing Type
Slide Bearing
Fitting Material
Brass
Stationary Port Connection Type
NPTF

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 200 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.