Shop MOSMATIC

RotaryUnion, Straight, Brass, 1/4"Threaded

  • Mfr # 32.557
  • Zoro # G1873831

product price: 
$
66.39
/ea

Key Features

Size
1/4 in (F)NPTF x 1/4 in (F)NPTF
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Body Dia.
0.94"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32.557
Zoro #
G1873831
UPC #
-
Country of Origin
United States
Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Max. Pressure
4000 psi
Max. Temp.
250 Degrees F
Standards
ISO 9001
Material of Construction
Stainless steel
Connection
NPTF x NPTF
Type
DGV Swivel
Pipe Fitting Material
Stainless Steel
Flow Direction
Single-Flow
Internal Fitting Material
Stainless Steel
Number of Passages
1
Thread Rotation
Right Hand
Maximum Speed
30 RPM
Resistance Properties
Corrosion Resistant
Internal Fitting Material Grade
304
Maximum Operating Temperature
250 Degrees F
Seal Material
NBR
Stationary Port Connection Type
Threaded
Fitting Material Finish
Nickel-Plated
Bearing Type
Thrust Ball Bearings
Fitting Material
Brass
Rotating Shaft Connection Type
Threaded
For Fluid Type
Air
Fitting Material Grade
C38500
Internal Fitting Material Finish
Plain
Operating Pressure for Fluid Types
4000 psi

Dimensions

Size
1/4 in (F)NPTF x 1/4 in (F)NPTF
Body Dia.
0.94"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Shaft Thread Length
3/4 in
Stationary Port Thread Size
1/4 in
Body Diameter
0.94 in
Rotating Shaft Thread Size
1/4 in
Overall Length
2.72 in
Wire Rope Length
2.72 in
Length
2.72 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.72 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.