RotaryUnion, Straight, Brass, 3/4"Threaded

  • Mfr # 34.874
  • Zoro # G5150223
product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 3/4 in NPTF - Outlet 3/4 in NPTM
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Body Dia.
1.97 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34.874
Zoro #
G5150223
UPC #
-
Country of Origin
Switzerland
Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Standards
ISO 9001
Max. Pressure
4000 psi
Connection
NPTF x NPTM
Max. Temp.
250 Degrees F
Material of Construction
Stainless steel
Type
DGE 90 Deg Medium Single Bearing System Swivel, O-Ring Seal
Pipe Fitting Material
Stainless Steel
Maximum Speed
30 RPM
Maximum Operating Temperature
250 Degrees F
Seal Material
NBR
Internal Fitting Material
Stainless Steel
Fitting Material Finish
Nickel-Plated
Stationary Port Connection Type
Threaded
Flow Direction
Single-Flow
Internal Fitting Material Grade
304
Number of Passages
1
Thread Rotation
Right Hand
Rotating Shaft Connection Type
Threaded
Fitting Material
Brass
Bearing Type
Thrust Ball Bearings
Operating Pressure for Fluid Types
4000 psi
Internal Fitting Material Finish
Plain
For Fluid Type
Air
Fitting Material Grade
C38500

Dimensions

Size
Inlet 3/4 in NPTF - Outlet 3/4 in NPTM
Body Dia.
1.97 in
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Body Diameter
1.97 in
Stationary Port Thread Size
3/4 in
Rotating Shaft Thread Size
3/4 in
Shaft Thread Length
5/8 in
Overall Length
4.09 in
Wire Rope Length
4.09 in
Length
4.09 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.09 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews