RotaryUnion, Straight, Brass, 3/8"Threaded

  • Mfr # 30.153
  • Zoro # G5099315
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Body Dia.
0.98 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30.153
Zoro #
G5099315
UPC #
071649613494
Country of Origin
Switzerland
Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 RPM
Max. Pressure
4000 psi
Standards
ISO 9001
Material of Construction
Stainless steel
Max. Temp.
250 Degrees F
Connection
NPTF x NPTM
Type
DGS Inline + 90 Degrees Dual Bearing System Swivel, O-Ring Seal
Pipe Fitting Material
Stainless Steel
Internal Fitting Material Grade
304
Bearing Type
Radial Ball Bearings, Thrust Ball Bearings
Internal Fitting Material
Stainless Steel
Seal Material
NBR
Number of Passages
1
Rotating Shaft Connection Type
Threaded
Maximum Speed
30 RPM
Fitting Material
Brass
Stationary Port Connection Type
Threaded
Maximum Operating Temperature
250 Degrees F
Thread Rotation
Right Hand
Fitting Material Finish
Nickel-Plated
Flow Direction
Single-Flow
For Fluid Type
Air
Internal Fitting Material Finish
Plain
Fitting Material Grade
C38500
Operating Pressure for Fluid Types
4000 psi

Dimensions

Size
Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
Body Dia.
0.98 in
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Overall Length
2.36 in
Stationary Port Thread Size
3/8 in
Shaft Thread Length
3/4 in
Body Diameter
0.98 in
Rotating Shaft Thread Size
3/8 in
Wire Rope Length
2.36 in
Length
2.36 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.36 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews