Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
AE2000MET Trinocular Inverted Microscope with 50W Illumination
- Mfr # 1100103800151
- Zoro # G423362362
product price:
$
5,339.99
/ea
Free Shipping & Returns
Key Features
Width
280 mm
Length
673 mm
Height
345 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100103800151
- Zoro #
- G423362362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 280 mm
- Length
- 673 mm
- Height
- 345 mm
Description
AE2000MET - Inverted Metallurgical Microscope Product Description: The AE2000MET is a compact inverted metallurgical microscope built for industrial quality control and material inspection. Its robust structure and reflected light system deliver sharp, high-contrast images of metals and polished samples, ensuring accurate analysis in production and research environments. Features: - Reflected light for metallurgical inspection - Long working distance objectives - Compact and durable design - High-contrast imaging for materials - Easy operation for routine QC Microscopy Applications: The AE2000MET is designed for metallurgy, electronics, and industrial inspection. Ideal for analyzing metals, alloys, coatings, and semiconductor components in manufacturing, failure analysis, and quality control labs. AE2000MET Trinocular with 50W Illumination Spec: - Trinocular head Siedentopf type 45° inclined, 360° swiveling (light split 100:0/20:80) - Widefield high eyepoint eyepiece 10X / 20mm (paired), focusable - Side facing quintuple nosepiece - Mechanical stage with metal stage insert - Halogen illumination 12V/50W with external lamp house and intensity control - Blue filter, allen hexagonal key, vinyl dust cover, power cord - Universal Power Supply 100-240V
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.