PA53 BIO Trinocular Compound Microscope with 100W Halogen Illumination (Low-end Configuration)
- Mfr # 1100104600941
- Zoro # G123362358
product price:Â
$
8,794.99
/ea
Free Shipping & Returns
Key Features
Width
247 mm
Length
576 mm
Height
457 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104600941
- Zoro #
- G123362358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 247 mm
- Length
- 576 mm
- Height
- 457 mm
Description
PA53 BIO - Modular Research Microscope Product Description: The PA53 BIO is a versatile upright microscope built for advanced biomedical research and laboratory workflows. Featuring modular design and high-performance optics, it delivers flexibility and precision for a wide range of life science applications. Features: - Modular and upgradeable system - High-quality optical performance - Multiple contrast techniques supported - Ergonomic design for long sessions - Reliable and consistent imaging Microscopy Applications: Ideal for histology, pathology, and microbiology. The PA53 BIO enables detailed observation of cells and tissues, supporting research, diagnostics, and teaching in clinical and academic environments. PA53 BIO Trinocular w/ 100 W Halogen Illumination (Low-end Configuration) spec: - Scalable Infinity-Corrected Optical System (CCIS); - Trinocular Observation Tube (FN23),Siedentopf type(100:0,20:80,0:100) - Wide-Field Eyepiece 10X/23mm, diopter adjustable +/-4 - Transmitted 100W Halogen illumination; - Coded Quintuple (5) revolving nosepiece; - Plan UC 4X/0.1, W.D=30.5mm,CG=0.17 - Plan UC 10X/0.25, W.D=17.4mm,CG=0.17 - Plan UC 40X/0.65, W.D=0.6mm,CG=0.17 - Plan UC 100X/1.25 Oil, W.D=0.16mm,CG=0.17 - N.A 0.9/1.25 Abbe condenser with PH/DF slider slot - Rackless stage, size 220 (W) x 170 (L) mm, stroke 80(X) x 55(Y)mm - Kohler Collector, Abbe condenser N.A 0.9/1.25 slider slot - Integrated power supply for 12V/100W light adjustment, voltage indicator, IL and ECO function, Allen keys
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.