Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
SMZ-171-BLED Binocular Stereo Microscope
- Mfr # 1100200600754
- Zoro # G723362314
product price:
$
1,800.99
/ea
Free Shipping & Returns
Key Features
Magnification Range
0.75X - 5X
Width
239 mm
Height
405 mm
Length
303 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100200600754
- Zoro #
- G723362314
- UPC #
- -
- Country of Origin
- China
- Magnification Range
- 0.75X - 5X
Dimensions
- Width
- 239 mm
- Height
- 405 mm
- Length
- 303 mm
Description
SMZ-171 - Stereomicroscope for Versatile Observation Product Description: The SMZ-171 stereomicroscope offers high-resolution 3D imaging for industrial, biological, and educational applications. With ergonomic design and flexible lighting options, it provides crisp, detailed images for inspection, dissection, and quality control. Features: - Wide-field stereoscopic optics - Flexible LED or transmitted light - Ergonomic tilt and focus adjustments - Durable industrial-grade build - Ideal for teaching and research Microscopy Applications: Suitable for dissection, sample inspection, and industrial QC. The SMZ-171 provides detailed 3D visualization for electronics, biological specimens, and materials, making it ideal for labs, classrooms, and production environments. SMZ-171-BLED Spec: - Greenough Zoom Optical System - 45° Binocular stereomicroscope head - Widefield adjustable eyepieces 10X/F.N. 23 - 6.7:1 Zoom Ratio, WD = 110mm - Magnification Range: 0.75X - 5X - SMZ-171 Incident/ Transmitted Large Working Area Pole Type Stand - 3W Intensity controlled LED incident and transmitted illumination - Power Supply 100V-240V (UL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.