Shop MOTOBATT

14Ah 200 CCA AGM Powersports Battery replaces YTX12 YB12BB2 YTX12BS YTX12 ETX12 PC545

  • Mfr # MBTX14AU

  • Zoro # G615321160


product price:  $98.89
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
3.43 in
Height
5.12 in
Voltage
12V
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBTX14AU
Zoro #
G615321160
UPC #
6946220000000
Country of Origin
China

Dimensions

Width
3.43 in
Height
5.12 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Terminal Type - Batteries
NB
Capacity
14 Ah
Cell Type
Absorbent Glass Mat (AGM)
Cold Cranking Amps
200 CCA
Features
Maintenance-Free, Spill-proof, Leak-proof
Includes
1 battery

Description

Introducing the MotoBatt MBTX12U from our Powersport QuadFlex product line the ultimate 12 Volt 14 Ah Sealed Lead Acid SLA AGM battery. MotoBatt is the Official Battery of AMA Pro Road Racing and AMA Pro Flat Track.Conquer even the harshest weather conditions with 200 CCA - 20% more Cold Cranking Amps* than other batteries of the same size. With the MotoBatt MBTX12U starting your vehicle or equipment becomes a reliable and hassle-free process. Rest assured that you have the necessary power to tackle any situation with confidence.With an impressive array of features and cutting-edge advancements the MotoBatt MBTX12U is designed to exceed your expectations. Enjoy the benefits of 20% more Amp Hour capacity* providing you with extended run times and unwavering power when you need it most. No matter the task at hand - hitting the trails on your ATV on the road with your motorcycle snowmobiling or portable power storage - our battery ensures that you stay powered up for longer allowing you to focus on the road ahead or your favorite outdoor activities.The MotoBatt MBTX12U is built to withstand the toughest challenges. Featuring heavy-duty Pure Lead Calcium cast grids this battery provides exceptional strength ensuring long-lasting performance and durability even in the most demanding environments. Trust in MotoBatt to deliver consistent power for your high-power applications no matter the conditions you face.Experience superior performance and longevity with the MotoBatt MBTX12U. Its design incorporates more surface area per plate allowing for enhanced power output and an extended overall battery life. Say goodbye to frequent replacements and enjoy the peace of mind that comes with knowing your battery is built to last.Vibration resistance is a top priority which is why the MotoBatt MBTX12U is equipped with military-grade Absorbent Glass Mat AGM separators. No matter the terrain or challenges you encounter this battery remains secure and performs at its peak ensuring uninterrupted power delivery and exceptional reliability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.