Shop MOTOROLA
See all product information
Create Account
Antenna, Black
- Mfr # PMAE4118
- Zoro # G623352880
product price:Â
$
12.59
/ea
Key Features
Antenna Type
Stubby
Compatible Radio Type
Handheld
Band Type
UHF
Minimum Frequency
450 MHz
Compatible Radio Series
BPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMAE4118
- Zoro #
- G623352880
- UPC #
- 748091028007
- Country of Origin
- China
- Antenna Type
- Stubby
- Compatible Radio Type
- Handheld
- Item
- Antenna
- Band Type
- UHF
- Minimum Frequency
- 450 MHz
- Compatible Radio Series
- BPR
- Maximum Frequency
- 470 MHz
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Color
- Black
Dimensions
- Length
- 3 3/4 in
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Overall Length 3 3/4 in, Color Black, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.