Zone Vibe 100 - Off-white
- Mfr # 981-001257
- Zoro # G214907550
product price:Â
$
124.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Off White
Includes
Zone Vibe 100 Wireless Headphones, USB-C Charging Cable, Travel Bag, User Documentation
Features
Comfortable, Flip to Mute, Lightweight
Corded/Wireless
Wireless
Width
3.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981-001257
- Zoro #
- G214907550
- UPC #
- 97855177964
- Country of Origin
- China
Dimensions
- Width
- 3.4"
- Height
- 8.7"
- Driver Size
- 1.57"
Details
- Color
- Off White
- Item
- Headset
- Includes
- Zone Vibe 100 Wireless Headphones, USB-C Charging Cable, Travel Bag, User Documentation
- Features
- Comfortable, Flip to Mute, Lightweight
- Corded/Wireless
- Wireless
- Detachable Microphone
- No
- Microphone Technology
- Noise Cancelling
- Wireless Operating Distance
- 98.4 ft
- Wireless Technology
- Bluetooth
- Earpiece Design
- On-ear
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Compatibility
- Works with Windows, Mac, or Chrome OS -based computers, Bluetooth, and iOS or Android Bluetooth-enabled devices., Compatible with common calling applications across almost all platforms and operating systems.
- Integrated Microphone
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.