Shop MOTOROLA

Mobile Two Way Radio, General Application

  • Mfr # XPR5550e AAM28QNN9RA1
  • Zoro # G1933047

product price: 
$
1,764.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,000
Output Watts
25 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Digital Codes
121
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPR5550e AAM28QNN9RA1
Zoro #
G1933047
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8 1/8 in
Display Dimensions
2-1/2 in x 1-1/8 in
Height
2 1/8 in
Width
6 7/8 in
Display Width
2 1/2 in
Display Length
1 1/8 in
Overall Height
2 1/8 in
Overall Width
6 7/8 in
Overall Length
8 1/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
1,000
Output Watts
25 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Digital Codes
121
License Required
Yes
Repeater-Capable
Yes
Waterproof
IP54
Programmable
Yes
Color
Black
Radio Series
XPR 5000e
Display Type
LCD
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G, Large Full Color Display, Day/Night Mode On Display, Text Messaging
External Channel Select
Yes
Navigation Aids
GPS
Radio Application
Two Way
Analog Codes
38
Radio Type
Desktop
Frequency
403 to 470 MHz
IP Rating
IP54
Band Type
UHF, VHF
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Radio Transmission
Digital
Audio Output
3 W, 7.5 W, 13 W
Digital_Total Number of Digital Codes
121
Output Power
40 W, 45 W
Encryption-Capable
Yes
Maximum Frequency
470 MHz
Programming Requirements
Dealer-Programmed
Repeater Capable
Yes
Digital Radio Technology
DMR
Maximum Outdoor Range
330 ft
Analog_Total Number of Analog Codes
38
Minimum Frequency
403 MHz
Maximum Operating Temperature
140 Degrees F
Weight
3.9 lb
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.