Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Plunger, SPDT

  • Mfr # MJ1-6111

  • Zoro # G0543431


product price: $43.59
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Contact Form
SPDT
Differential Travel
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ1-6111
Zoro #
G0543431
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Contact Form
SPDT
Differential Travel
0.004 in
Actuator Style
Plunger
Contact Form - Limit Switch
SPDT
Series
MJ1-6
Pretravel
0.08 in
Overtravel
0.2 in
Mounting Hole Horizontal Center to Center Distance
25 mm

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.