Shop MOUNTAIN PLUMBING
See all product information
Create Account
Bull Nose Lavatory Supply Tube 30" w/Metal End in PVD Brushed Bronze
- Mfr # MT4321X/PVDBB
- Zoro # G622975004
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Finish
PVD Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT4321X/PVDBB
- Zoro #
- G622975004
- UPC #
- 638441135700
- Country of Origin
- United States
- Item
- Lavatory Supply Component Parts
- Finish
- PVD Brushed Bronze
Dimensions
- Overall Width
- 30 in
Description
Bull Nose Supply Tube For Lavatory - 30" with Metal End Piece in PVD Brushed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.