Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indust. Media Converter, Multi Mode, St, 0 To 60 DegreeC, Iecex

  • Mfr # IMC-101-M-ST-IEX

  • Zoro # G4392570


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Standards
MIL-HDBK-217F
IP Rating
IP30
Input Voltage
12 to 45 VDC
IEC 61000-4-2 ESD
Contact: 6 kV; Air: 8 kV
Installation
DIN-rail mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-101-M-ST-IEX
Zoro #
G4392570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
53.6 x 135 x 105 mm (2.11 x 5.31 x 4.13 in)

Details

Standards
MIL-HDBK-217F
IP Rating
IP30
Input Voltage
12 to 45 VDC
IEC 61000-4-2 ESD
Contact: 6 kV; Air: 8 kV
Installation
DIN-rail mounting
Operating Temperature
Standard Models: 0 to 60°C (32 to 140°F);Wide Temp. Models: -40 to 75°C (-40 to 167°F);0 to 60°C (32 to 140°F);-40 to 75°C (-40 to 167°F)
EMC
EN 55032/24
Environmental Testing
IEC 60068-2-1;IEC 60068-2-2;IEC 60068-2-3
100BaseFX Ports (multi-mode ST connector)
IMC-101-M-ST/M-ST-IEX Series: 1
EMI
CISPR 32, FCC Part 15B Class A
IEC 61000-4-3 RS
80 MHz to 1 GHz: 10 V/m
Overload Current Protection
Supported
Safety
EN 60950-1, UL 60950-1
IEC 61000-4-4 EFT
Power: 2 kV; Signal: 1 kV
Ambient Relative Humidity
5 to 95% (non-condensing)
Vibration
IEC 60068-2-6
Hazardous Locations
Standard models: UL/cUL Class I Division 2 Groups A/B/C/D;-IEX models: UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2, IECEx
Wide Temp. Models
-40 to 75°C (-40 to 167°F)
Power Connector
Terminal block
Housing
Metal
Standard Models
0 to 60°C (32 to 140°F)
Magnetic Isolation Protection
1.5 kV (built-in)
Power Consumption
200 mA @ 12 to 45 VDC
Storage Temperature (package included)
-40 to 85°C (-40 to 185°F)
IEC 61000-4-6 CS
150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m
IEC 61000-4-5 Surge
Power: 2 kV; Signal: 1 kV
Input Current
200 mA @ 12 to 45 VDC
EMS
IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 10 V/m;IEC 61000-4-4 EFT: Power: 2 kV; Signal: 1 kV;IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11
10/100BaseT(X) Ports (RJ45 connector)
1

Description

Industrial Media Converter, multi mode, ST, 0 to 60°C, IECEx Certification Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.