Zoro Homepage

Remote Ethernet I/O, 16Di, 2Port Switch

  • Mfr # ioLogik E1210

  • Zoro # G4576199


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail or wall
Sensor Type
Wet Contact (NPN or PNP), Dry Contact
Altitude
Up to 2000 m
Safety
UL 508
Wiring
I/O cable max. 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ioLogik E1210
Zoro #
G4576199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)

Details

Mounting
DIN rail or wall
Sensor Type
Wet Contact (NPN or PNP), Dry Contact
Altitude
Up to 2000 m
Safety
UL 508
Wiring
I/O cable max. 14 AWG
Power Input
24 VDC nominal, 12 to 36 VDC
Digital Filtering Time Interval
Software Configurable
Isolation
3k VDC or 2k Vrms
Power Consumption
110 mA @ 24 VDC
Wet Contact (DI to COM)
On: 10 to 30 VDC; Off: 0 to 3 VDC
Storage temperature
-40 to 85°C (-40 to 185°F)
Shock
IEC 60068-2-27
Digital Inputs
16 channels
Dry Contact
On: short to GND; Off: open
Protection
1.5 kV magnetic isolation
EMS
EN 55024, EN 61000-4-2, EN 61000-4-3; EN 61000-4-4, EN 61000-4-5, EN 61000-4-6; EN 61000-4-8, EN 61000-4-11
Hazardous Location
UL/cUL Class I Diision 2, ATEX Zone 2
Ambient Relative Humidity
5 to 95% (non-condensing)
EMI
EN 55022; EN 61000-3-2; EN 61000-3-3; FCC Part 15, Subpart B, Class A
Common Type
8 points per COM
Vibration
IEC 60068-2-6
Operating temperature
Standard Models: -10 to 60°C (14 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Counter Frequency
250 Hz
Database
Telcordia (Bellcore)
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
Freefall
IEC 60068-2-32
Ethernet
2 switched 10/100 Mbps RJ45 ports
I/O Mode
DI or Event Counter
Time
671,345 hrs

Description

Remote Ethernet I/O, 16DI, 2-port Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.