Zoro Homepage

Rs-232/422/485 Converter.Port Powered.

  • Mfr # TCC-80

  • Zoro # G4574284


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Housing
ABS + PC
EMI
FCC Part 15 Subpart B Class B
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (SFMF) Level 1
Safety
UL 60950-1
Time
2,781,161 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-80
Zoro #
G4574284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
TCC-80/80I: 42 x 80 x 22 mm (1.65 x 3.15 x 0.87 in); TCC-80-DB9/80I-DB9: 42 x 91 x 23.6 mm (1.65 x 3.58 x 0.93 in)

Details

Housing
ABS + PC
EMI
FCC Part 15 Subpart B Class B
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (SFMF) Level 1
Safety
UL 60950-1
Time
2,781,161 hrs
Power Consumption
TCC-80: 10 mA @ 5 V (with termination disabled); TCC-80I: 20 mA @ 5 V (with termination disabled)
Storage temperature
-20 to 75°C (-4 to 167°F)
Database
Telcordia (Bellcore), GB
Input Voltage
5 to 12 VDC
Ambient Relative Humidity
5 to 95% (non-condensing)
ESD Protection
15 kV
EMC
CE, FCC
Connector
Terminal Block or DB9 male, DB9 female
Optical Isolation
2.5 kV rms for 1 minute (TCC-80I only)
Operating temperature
0 to 60°C (32 to 140°F)
Baudrate
50 bps to 115.2 kbps
RS-485 Data Direction Control
ADDC® (automatic data direction control)
Signals
RS-232: TxD, RxD, GND; (Loop-back wiring: RTS to CTS, DTR to DSR and DCD), (interface selected by DIP switch); RS-422: TxD+, TxD-, RxD+, RxD-, GND; RS-485-4w: TxD+, TxD-, RxD+, RxD-, GND; RS-485-2w: Data+, Data-, GND
Source of Input Power
RS-232 port (TxD, RTS, DTR) or power input jack

Description

RS-232/422/485 Converter. Port Powered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.